Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sediment Water Filter Replacement Cartridges 5 Micron 25PK

  • Mfr # FP15X25

  • Zoro # G107019223


product price: $66.69
/pk 25, $2.67/ea

Key Features

Width
13 in
Material
Polypropylene
Height
13 in
Color
White
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP15X25
Zoro #
G107019223
UPC #
662425070176
Country of Origin
China

Dimensions

Width
13 in
Height
13 in
Length
13 in

Details

Material
Polypropylene
Item
Replacement Water Filter
Color
White

Description

Protect Your Family and Household Appliance from Sediments The FP series sediment filters are specially designed to remove sediments dust sand large particles silt dirt and rust from water They are usually used as the first stage of a water filtration system to prevent the filters that follow from getting clogged too soon This filter can also be used for pool and hottub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.