
Standard RO Systems 6-Month Replacement Prefilter Cartridge Pack Set, 4 Filters w/ Sediment, CTO, G
Mfr # F4US
Zoro # G022624939
product price: $74.69
/eaKey Features
Material
Carbon Block
Height
10 in
Width
10 in
Length
10 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4US
Zoro #
G022624939
UPC #
810004171954
Country of Origin
China
Dimensions
Height
10 in
Width
10 in
Length
10 in
Details
Material
Carbon Block
Color
White
Item
Replacement Water Filter
Description
F4US Standard RO Systems 6-Month Replacement Prefilter Cartridge Pack Set, 4 Filters w/ Sediment, CTO, GAC and Post-Carbon, 10" X 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.