Water Booster Pump for High Capacity RO Membrane and Commercial Reverse Osmosis System Up to 120 ps

  • Mfr # PMP1000

  • Zoro # G622624940


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Plastic
Height
10 in
Length
10 in
Color
Black
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP1000
Zoro #
G622624940
UPC #
810004172357
Country of Origin
China

Dimensions

Height
10 in
Length
10 in
Width
10.5 in

Details

Item
Booster Pump
Housing Material - Pumps
Plastic
Color
Black

Description

iSpring PMP1000 Water Booster Pump for High Capacity RO Membrane and Commercial Reverse Osmosis System Up to 120 psi, 3/8" Quick Connect Fitting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.