Zoro Homepage

Water Leak Detector Alarm System with Automatic Shut-off Valve and 2 Detection Sensors, Connects Up

  • Mfr # LS43

  • Zoro # G322624974


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Plastic
Height
4 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS43
Zoro #
G322624974
UPC #
810004172340
Country of Origin
China

Dimensions

Length
4 in
Height
4 in
Width
9 in

Details

Item
Replacement Water Filter
Material
Plastic
Color
White

Description

iSpring LS43 Water Leak Detector Alarm System with Automatic Shut-off Valve and 2 Detection Sensors, Connects Up to 8 Sensor to Prevent Flooding, 3/4" NPT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.