Whole House Water Filter System, Reduces Heavy Metals, Lead, Chlorine, Chloramine, Sediments, 3-Sta

  • Mfr # WGB31B-KS

  • Zoro # G722624932


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
25.5 in
Material of Construction
Carbon Block
Color
Blue
Width (In.)
11 in
Height (In.)
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGB31B-KS
Zoro #
G722624932
UPC #
810004176867
Country of Origin
China

Dimensions

Length (In.)
25.5 in
Width (In.)
11 in
Height (In.)
25.5 in

Details

Material of Construction
Carbon Block
Color
Blue
Item
Whole House Water Filtration System

Description

The iSpring WGB31B-KS whole house water filter system delivers effective, space-efficient protection for homes with moderate water usage or installation space constraints. This 3-stage filtration setup features a premium GAC+KDF filter in stage 2 that targets a wide range of harmful contaminants-reducing heavy metals, lead, mercury, hydrogen sulfide, and more, commonly found in both municipal and well water. Paired with a high-efficiency sediment filter and a coconut shell carbon block, the WGB31B-KS helps eliminate dirt, rust, chlorine, odors, and unpleasant taste-providing clean, great-tasting water from every tap. Compact filter housings with standard 1" NPT inlet/outlet connections offer easy installation and reliable flow rates with minimal pressure drop. With a capacity of up to 50,000 gallons per set, this system is a reliable choice for households looking to improve water quality throughout the entire home. Each cartridge is individually sealed to ensure freshness and top filtration performance. For complete water purification including TDS reduction, pair it with an iSpring Reverse Osmosis system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.