3U Front Mount Psu Rackmount Chassis
- Mfr # D-300-FS
- Zoro # G915800655
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
20.8 in
Height
5.3 in
Form Factor
Rack-mountable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300-FS
- Zoro #
- G915800655
- UPC #
- 846813002875
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Depth
- 20.8 in
- Height
- 5.3 in
Details
- Item
- Server Case
- Form Factor
- Rack-mountable
- Color
- Black
- Number of External 5.25" Bays
- 2
- Total Number of Expansion Slots
- 7
- Number of Total Expansion Bays
- 8
- Number of Internal 3.5" Bays
- 5
- Number of Fans Installed
- 2
- Number of Fans Supported
- 5
- Total Number of USB Ports
- 2
- Compatible Rack Unit
- 3U
- Number of Power Supplies Supported
- 1
- Number of External 3.5" Bays
- 1
- Front USB
- Yes
Description
The D-300-FS incorporate performance and capacity in a 3U form factor. It features two 5.25 and six 3.5 bays for high density storage application. Whether it s web server UNSPSC Code : 43201601
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.