Shop ISTARUSA
See all product information
Create Account
2U Compact Rackmount microATX Chassis
- Mfr # D-213-MATX
- Zoro # G915800761
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Width
3-1/2 in
Depth
15 in
Height
19 in
Color
Black
Number of External 5.25" Bays
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-213-MATX
- Zoro #
- G915800761
- UPC #
- 846813002530
- Country of Origin
- China
- Item
- Server Case
- Color
- Black
- Number of External 5.25" Bays
- 1
- Form Factor
- Rack-mountable
- Number of Total Expansion Bays
- 3
- Product Line
- D Value
- Motherboard Supported
- µATX
- Environmentally Friendly
- Yes
- Number of Fans Installed
- 3
- Compatible Rack Unit
- 2U
- Front USB
- Yes
- Number of Internal 3.5" Bays
- 2
- Number of Power Supplies Supported
- 1
- Total Number of Expansion Slots
- 4
- Total Number of USB Ports
- 2
Dimensions
- Width
- 3-1/2 in
- Depth
- 15 in
- Height
- 19 in
Description
D-213-MATX is a reliable and stable 2U-high 15in depth industrial computer chassis. The full size I/O supports all microATX motherboard with a Dual-core/ Quad-Core processors and the backplane supports 4 low profile add-on cards. This chassis is only 15in in depth and equipped with one intake 80mm cooling fans at front as standard for air ventilation. In addition D-213-MATX supports a standard ATX PS2 power supply to meet regular server system applications. -Industrial Chassis with 15in in Depth. -Supports Front Access USB2.0 x2. -Power and HDD LED. -Power and Reset Switch. -Support ATX PS2 Power Supply. -Support 4 x Low Profile Add-on Cards. -80mm x1 Cooling Fan. -RoHS Compliance Version: Yes. -Standard Drive Bays 3.5in Drive internal: 2. -5.25in Drives: 1. -Indicators: Power HDD. -Switches: Power Reset. -Expansion Slots: 4 low profile. -Material of Front Bezel: Aluminum. -Material of Handle: Aluminum. -Material of Main Chassis: Zinc-Coated Steel. -Color of Front Bezel: Black. -Color of Main Chassis: Black. -Front Connector: 2x USB 2.0. -Motherboard Size: 9.6 x 9.6 microATX mini-ITX. -Cooling Fan: 1x80mm. -Optional Fan: 80mm x1. -Black Bezel. -Dimensions: 19.00in W x 3.50in H x 15.35in D - 482.6mm W x 88.9mm H x 389.9mm D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.