This item is Discontinued.

Istarusa CA-D4006SE D Storm NoPowerSupply 4U Compact Stylish RackmountServer D-400-6SE

CA-D4006SE D Storm NoPowerSupply 4U Compact Stylish RackmountServer (Discontinued)

  • Mfr # D-400-6SE
  • Zoro # G6254885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-400-6SE
Zoro #
G6254885
UPC #
846813017367
Country of Origin
Unknown

Dimensions

Width
19 in
Depth
20.8 in
Height
7 in

Details

Item
System Cabinet
Material
Aluminum, Zinc-coated Steel
Features
Environmentally Friendly; Front USB; Redundant Power Supply
Color
Blue, Black
Motherboard Supported
Micro ATX, ATX
Number of External 3.5" Bays
2
Number of Total Expansion Bays
10
Number of Expansion Slots
7
Number of Power Supplies Supported
2
Number of External 5.25" Bays
6
Mounting
Rack Mountable
Number of Internal 3.5" Bays
2
Compatible Rack Unit
4U
Number of Fans Supported
2
Number of USB Ports
2
Number of Fans Installed
1

Description

D Storm D-400-6SE No Power Supply 4U Compact Stylish Rackmount Server Chassis (Blue/Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.