This item is Discontinued.

Istarusa CLAYTEK 3x 120mm AC Cooling Fans for Cabinet WA-3FAN-120AC

CLAYTEK 3x 120mm AC Cooling Fans for Cabinet (Discontinued)

  • Mfr # WA-3FAN-120AC
  • Zoro # G5787267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-3FAN-120AC
Zoro #
G5787267
UPC #
846813012546
Country of Origin
Unknown

Dimensions

Fan Diameter
4.72 in
Fan Height
5.25 in
Fan Depth
2 in
Fan Width
19 in

Details

Features
Environmentally Friendly
Application
Cabinet
Number of Fans
3
Item
Cooling Fan
Input Voltage
110V AC

Description

CLAYTEK WA-3FAN-120AC 3x 120mm AC Cooling Fans for Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.