This item is Discontinued.

Istarusa D Storm NoPowerSupply 3U Compact Stylish RackmountServer, D-300SASE-SL D-300SASE-SL

D Storm NoPowerSupply 3U Compact Stylish RackmountServer, D-300SASE-SL (Discontinued)

  • Mfr # D-300SASE-SL
  • Zoro # G6261255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-300SASE-SL
Zoro #
G6261255
UPC #
846813018951
Country of Origin
Unknown

Dimensions

Width
19 in
Depth
17-1/2 in
Height
5.3 in

Details

Item
System Cabinet
Material
Aluminum, Zinc-coated Steel
Features
Environmentally Friendly; Front USB
Color
Black, Silver
Number of Fans Installed
2
Mounting
Rack Mountable
Number of USB Ports
2
Compatible Rack Unit
3U
Number of External 3.5" Bays
3
Motherboard Supported
Micro ATX, ATX
Number of Total Expansion Bays
6
Number of Expansion Slots
7
Number of Power Supplies Supported
1
Number of Fans Supported
3
Number of Internal 3.5" Bays
1
Number of External 5.25" Bays
2

Description

D Storm D-300SASE-SL No Power Supply 3U Compact Stylish Aluminum Rackmount Server Chassis (Silver/Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.