Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Istarusa E Storm No PS 4U 20-Bay Rackmount Server Chassis w/ Mini SAS Backplane E4M20

E Storm No PS 4U 20-Bay Rackmount Server Chassis w/ Mini SAS Backplane (Discontinued)

  • Mfr # E4M20
  • Zoro # G6717567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4M20
Zoro #
G6717567
UPC #
846813008198
Country of Origin
Unknown

Details

Item
Server Case
Features
Environmentally Friendly
Mounting
Rack
Number of Expansion Slots
7
Number of Total Expansion Bays
22
Front USB
Yes
Compatible Rack Unit
4U
Motherboard Supported
EATX
Number of Power Supplies Supported
1
Number of Fans Installed
3

Description

E Storm E4M20 No PS 4U 20-Bay Rackmount Server Chassis w/ Mini SAS Backplane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.