This item is Discontinued.

Istarusa E Storm Rugged No Power Supply 2U Rackmount Server Chassis (Black) E-204V2-L

E Storm Rugged No Power Supply 2U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # E-204V2-L
  • Zoro # G6715878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-204V2-L
Zoro #
G6715878
UPC #
846813034159
Country of Origin
Unknown

Dimensions

Installed Fan Size
3.15 in
Fan Size Supported
0.16 in

Details

Item
Server Case
Material
Aluminum, Zinc-coated Steel
Features
Environmentally Friendly
Color
Black
Mounting
Rack
Number of Fans Installed
4
Motherboard Supported
µATX, ATX, EATX
Redundant Power Supply
Yes
Number of USB Ports
2
Number of Fans Supported
4
Number of Total Expansion Bays
6
Compatible Rack Unit
2U
Front USB
Yes
Number of Expansion Slots
7
Power Supply Installed
No

Description

E Storm Rugged E-204V2-L No Power Supply 2U Rackmount Server Chassis (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.