This item is Discontinued.

Italia ITALIA 10460 4.3 x 4.3 In. Galvanize Metal Bucket - 6 Pack 10460

ITALIA 10460 4.3 x 4.3 In. Galvanize Metal Bucket - 6 Pack (Discontinued)

  • Mfr # 10460
  • Zoro # G204052406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10460
Zoro #
G204052406
UPC #
820464104607
Country of Origin
China

Description

An extremely cute larger size metal bucket that can be used for all sorts of purposes from placing small gifts or use multiple buckets for decorative purposes. The size of this bucket allows you to be creative and the color will certainly add a lot of flair to whatever event you plan to use them at small flowers or even small plants can be placed into the buckets.

Features
  • Type - Tin Plate Metal Bucket.
  • Pack - 6.
  • Color - Galvanize.
  • Dimension - 4.3 x 4.3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.