Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dessert Spoon, 7 in L, Silver, PK36

  • Mfr # DOM-114

  • Zoro # G609000170


product price: $9.15
/pk 36, $0.25/ea

Key Features

Pattern
Dominion
Material
Stainless Steel
Overall Length
7 in
Product Type
Dessert Spoon
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOM-114
Zoro #
G609000170
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in

Details

Item
Dessert Spoon
Pattern
Dominion
Material
Stainless Steel
Product Type
Dessert Spoon
Stainless Steel Grade
18/0

Description

Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.