Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

European Dinner Knife, 9.25"L, Silver, PK12

  • Mfr # BA-337

  • Zoro # G209000181


product price: $33.45
/pk 12, $2.79/ea

Key Features

Material
Stainless Steel
Overall Length
9 1/4 in
Stainless Steel Grade
18/0
Product Type
European Dinner Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-337
Zoro #
G209000181
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 1/4 in

Details

Item
European Dinner Knife
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
European Dinner Knife

Description

European Dinner Knife, Product Type European Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 1/4 in, Pattern Baguette, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.