Fruit Bowl, 3-1/2 oz., Ceramic Bright White PK36
Mfr # AM-11
Zoro # G7938594
product price: $119.99
/pk 36, $3.33/ea
Free Shipping & Returns
Key Features
Capacity
3.5 oz
Overall Height
1 1/4 in
Diameter
5 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-11
Zoro #
G7938594
UPC #
026731006340
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Diameter
5 in
Details
Item
Fruit Bowl
Capacity
3.5 oz
Color
Bright White
Material
Porcelain
Pattern
Amsterdam
Description
Fruit Bowl, Color Bright White, Diameter 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 3.5 oz, Material Porcelain, Pattern Amsterdam, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.