Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger 18 set of 4

  • Mfr # QI003847-18.4

  • Zoro # G215917107


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Height
1.25 in
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003847-18.4
Zoro #
G215917107
UPC #
651355244085
Country of Origin
China

Dimensions

Size
18 in. Dia.
Overall Width
18 in
Overall Height
1.25 in
Overall Length (In.)
18 in

Details

Item
Kitchen Stuff

Description

Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!


  • Approximate dimensions: 18" Dia x 1.25" High. Plea
  • Wooden tree stump tray will add a rustic appeal to
  • Composed out of durable natural paulownia material
  • Ideal for display stand, centerpiece for tables, charger plates, cake stand, or wood platter
  • Rough cut for a genuine rustic finish to match a modern or farmhouse chic décor

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.