Juice Glass, 8-1/2 Oz, PK48
Mfr # 44
Zoro # G8071201
product price: $84.89
/pk 48, $1.77/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
4 3/5 in
Diameter
2 1/2 in
Size
8 1/2 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44
Zoro #
G8071201
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
4 3/5 in
Diameter
2 1/2 in
Size
8 1/2 oz
Details
Item
Juice Glass
Color
Clear
Material
glass
Product Type
Juice Glass
Pattern
Lexington
Description
Juice Glass, Product Type Juice Glass, Color Clear, Diameter 2 1/2 in, Material Glass, Overall Height 4 5/8 in, Capacity 8 1/2 oz, Pattern Lexington, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.