Zoro Homepage

Plate, 6-1/4", Ceramic European White PK36

  • Mfr # DO-31

  • Zoro # G8455605


product price: $85.29
/pk 36, $2.37/ea
Free Shipping & Returns

Key Features

Dia. (In.)
6 1/4 in
Color
European White
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-31
Zoro #
G8455605
UPC #
875389000633
Country of Origin
China

Dimensions

Dia. (In.)
6 1/4 in

Details

Item
Plate
Color
European White
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
European Dinner Plate

Description

Plate, Product Type European Dinner Plate, Color European White, Diameter 6 1/4 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.