Rarebit, 1 1/2 x 5 3/8 x 10 in, PK36
- Mfr # WRO-12-AW
- Zoro # G8636205
product price:Â
$
195.99
/pk of 36, $5.44/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
12 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Rarebit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRO-12-AW
- Zoro #
- G8636205
- UPC #
- 875389004105
- Country of Origin
- China
- Item
- Rarebit
- Material
- Vitrified Stoneware
- Capacity
- 12 oz
- Color
- American White
- Type
- American White
- Bakeware and Roast Pans Product Group
- Rarebit
- Dishwasher Safe
- Yes
- Freezer Safe
- No
- NSF Certified
- No
- Oven Safe
- Yes
- Product Type
- Rarebit
- Shell Material
- Vitrified Stoneware
- Wire Color
- American White
- Traction Material
- Vitrified Stoneware
Dimensions
- Size
- 12 oz
- Overall Width
- 5 3/8 in
- Overall Depth
- 1 1/2 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Rarebit, Overall Length 10 in, Material Vitrified Stoneware, Color American White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 12 oz, Dishwasher Safe Yes, Overall Width 5 3/8 in, Overall Depth 1 1/2 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.