Rarebit, 1 5/8 x 5 3/4 x 11 in, PK36
- Mfr # WRO-15-AW
- Zoro # G8636232
product price:Â
$
278.99
/pk of 36, $7.75/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
15 oz
Color
American White
Bakeware and Roast Pans Product Group
Rarebit
Type
American White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRO-15-AW
- Zoro #
- G8636232
- UPC #
- 875389004129
- Country of Origin
- China
- Item
- Rarebit
- Material
- Vitrified Stoneware
- Capacity
- 15 oz
- Color
- American White
- Bakeware and Roast Pans Product Group
- Rarebit
- Type
- American White
- NSF Certified
- No
- Freezer Safe
- No
- Oven Safe
- Yes
- Dishwasher Safe
- Yes
- Product Type
- Rarebit
- Shell Material
- Vitrified Stoneware
- Wire Color
- American White
- Traction Material
- Vitrified Stoneware
Dimensions
- Size
- 15 oz
- Overall Width
- 5 3/4 in
- Wire Rope Length
- 11 in
- Overall Depth
- 1 5/8 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Rarebit, Overall Length 11 in, Material Vitrified Stoneware, Color American White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 15 oz, Dishwasher Safe Yes, Overall Width 5 3/4 in, Overall Depth 1 5/8 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.