Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
490
Zoro #
G8067561
UPC #
-
Country of Origin
Unknown
Dimensions
Size
12-1/2 oz.
Overall Height
4-1/10"
Diameter
3-1/2"
Details
Item
Rocks Glass
Type
Bubble Base
Color
Clear
Material
glass
Description
Rocks Glass, Color Clear, Diameter 3 1/2 in, Material Glass, Overall Height 4 1/10 in, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.