Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12

  • Mfr # IDS-I-HG5

  • Zoro # G8144035


product price:  $32.49
/pk 12, $2.71/ea

Key Features

Type
High Gadron Base
Capacity
5 oz
Diameter
0.5 mm
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDS-I-HG5
Zoro #
G8144035
UPC #
026731008726
Country of Origin
India

Dimensions

Diameter
0.5 mm

Details

Item
Sherbet Bowl
Type
High Gadron Base
Capacity
5 oz
Color
Silver
Material
Stainless Steel

Description

Sherbet Bowl, Color Silver, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Sherbet Bowl, Capacity 5 oz, Material Stainless Steel, Pattern Holloware, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.