Teaspoon, 6 1/4 in L, Silver, PK36
Mfr # KE-111
Zoro # G609000125
product price: $49.49
/pk 36, $1.37/eaKey Features
Material
Stainless Steel
Overall Length
6 1/4 in
Stainless Steel Grade
18/8
Product Type
Teaspoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE-111
Zoro #
G609000125
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/4 in
Details
Item
Teaspoon
Material
Stainless Steel
Stainless Steel Grade
18/8
Product Type
Teaspoon
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Keystone, Stainless Steel Grade 18/8, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.