Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Michigan State Spartans Whiskey Box Gift Set
- Mfr # 605-10-509-353-0
- Zoro # G716457348
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Type
Barware
Width
13 in
Height
4.75 in
Color
Brown
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-10-509-353-0
- Zoro #
- G716457348
- UPC #
- 99967533171
- Country of Origin
- China
- Item
- NCAA Michigan State Spartans Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
- Type
- Barware
- Color
- Brown
- Team
- Michigan State Spartans
- Team Mascot
- Spartans
Dimensions
- Width
- 13 in
- Height
- 4.75 in
- Length
- 15 in
Description
Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones to chill your drink without watering it down. At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.
- Oak chest with pounded nail corner accents
- Hollowed area in box to fit a standard 750mL bottle of whiskey
- Components securely displayed
- Two 8oz lowball glasses
- Two sandstone coasters
- Six soapstone whiskey stones to chill your drink without diluting it
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.