Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Insulated Socket 3/4 in

  • Mfr # 01630

  • Zoro # G600699885


product price: $28.79
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
2 in
Drive Type
Hand
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01630
Zoro #
G600699885
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in
Overall Length
2 in
Socket Depth
Standard
Socket Size
3/4 in
Wall Thickness
3/32 in

Details

Item
Insulated Socket
Finish
Chrome
Drive Type
Hand
Impact Rated
No
Socket Shape
12-Point
Measurement Type
SAE
Non-Sparking
No
Standards
ASTM F1505, IEC 60900
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Number of Points
12
Material
Steel
Bolt Clearance
25/32 in
Product Type
Insulated Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Included
Fastener-Holding Type
Friction

Description

Insulated Socket, Socket Size 3/4 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 25/32 in, Standards ASTM F1505, IEC 60900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.