Zoro Homepage

1/2 in Drive Insulated Socket Extension 1/2 in, SAE

  • Mfr # 01760

  • Zoro # G8730477


product price: $54.79
/ea

Key Features

Drive Size
1/2 in
Finish
Insulated
Overall Length
5 in
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01760
Zoro #
G8730477
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in
Overall Length
5 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Socket Size 1/2 in, Power, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.