Zoro Homepage

1/4 in Drive Insulated Socket 4.5mm

  • Mfr # 07201

  • Zoro # G500719652


product price: $15.59
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 5/8 in
Material
Steel
Standards
ASTM F1505, IEC 60900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07201
Zoro #
G500719652
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Wall Thickness
3/32 in
Socket Size
4.5mm
Socket Depth
Standard

Details

Item
Insulated Socket
Finish
Chrome
Material
Steel
Standards
ASTM F1505, IEC 60900
Tether Ready
No
Insulated
Yes
Number of Points
6
Socket Shape
6-Point
Drive Type
Hand
Bolt Clearance
7/16 in
Non-Sparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Measurement Type
Metric
Impact Rated
No
Product Type
Insulated Socket
Includes Non-Marring
Non-Marring Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Included
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Insulated Socket, Socket Size 4.5mm, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.