Zoro Homepage

3/8 in Drive, 1/2" 12 pt, SAE Socket

  • Mfr # 01725

  • Zoro # G8730504


product price: $29.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01725
Zoro #
G8730504
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Socket Depth
Standard
Size
1/2"
Socket Sizes
1/2 in
Socket Size
1/2 in
Wall Thickness
9/64 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Tether Capable
Tether Capable
Socket Type
Insulated
Number of Points
12
Material
Nylon Thermoplastic, Steel
Drive Type
Hand
Features
1000V Rated
Standards
ASTM F1505, IEC 60900:2012
Output Type
12 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Bolt Clearance
15/32 in
Socket Shape
12-Point
Tether Ready
No
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Product Type
Insulated Socket
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Insulation
Insulated
Fastener-Holding Type
Friction

Description

Insulated Socket, Socket Size 1/2 in, 12-Point, Nylon Thermoplastic, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 15/32 in, Standards ASTM F1505, IEC 60900:2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.