Zoro Homepage

3/8 in Drive, 3/4" 12 pt, SAE Socket

  • Mfr # 01739

  • Zoro # G8730522


product price: $28.79
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Standards
ASTM F1505, IEC 60900:2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01739
Zoro #
G8730522
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Socket Sizes
3/4 in
Size
3/4"
Socket Depth
Standard
Socket Size
3/4 in
Wall Thickness
11/64 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Standards
ASTM F1505, IEC 60900:2012
Socket Type
Insulated
Drive Type
Hand
Features
1000V Rated
Output Type
12 pt
Tether Capable
Tether Capable
Material
Nylon Thermoplastic, Steel
Number of Points
12
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Bolt Clearance
17/32 in
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Locking
No
Non-Sparking
No
Socket Shape
12-Point
Insulated
Yes
Product Type
Insulated Socket
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Insulated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Included

Description

Insulated Socket, Socket Size 3/4 in, 12-Point, Nylon Thermoplastic, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 17/32 in, Standards ASTM F1505, IEC 60900:2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.