Zoro Homepage

3/8 in Drive, 3/8" 12 pt, SAE Socket

  • Mfr # 01723

  • Zoro # G8730495


product price: $29.29
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
SAE
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01723
Zoro #
G8730495
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Socket Sizes
3/8 in
Socket Depth
Standard
Size
3/8"
Socket Size
3/8 in
Wall Thickness
1/8 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Tether Capable
Tether Capable
Number of Points
12
Drive Type
Hand
Output Type
12 pt
Standards
ASTM F1505, IEC 60900:2012
Socket Type
Insulated
Material
Nylon Thermoplastic, Steel
Features
1000V Rated
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Insulated
Yes
Bolt Clearance
7/16 in
Tether Ready
No
Locking
No
Socket Shape
12-Point
Product Type
Insulated Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Included

Description

Insulated Socket, Socket Size 3/8 in, 12-Point, Nylon Thermoplastic, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900:2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.