Zoro Homepage

3/8 in Drive, 5/8" 12 pt, SAE Socket

  • Mfr # 01727

  • Zoro # G8730513


product price: $27.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Material
Nylon Thermoplastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01727
Zoro #
G8730513
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Size
5/8"
Socket Depth
Standard
Socket Sizes
5/8 in
Wall Thickness
5/32 in
Socket Size
5/8 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Material
Nylon Thermoplastic, Steel
Output Type
12 pt
Tether Capable
Tether Capable
Standards
ASTM F1505, IEC 60900:2012
Features
1000V Rated
Drive Type
Hand
Number of Points
12
Socket Type
Insulated
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Insulated
Yes
Bolt Clearance
17/32 in
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Product Type
Insulated Socket
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Included
Includes Locking
Locking Included

Description

Insulated Socket, Socket Size 5/8 in, 12-Point, Nylon Thermoplastic, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 17/32 in, Standards ASTM F1505, IEC 60900:2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.