Zoro Homepage

3/8 in Drive Insulated Socket 9/16 in

  • Mfr # 01726

  • Zoro # G500719744


product price: $31.49
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 43/64 in
Socket Shape
12-Point
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01726
Zoro #
G500719744
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
1 43/64 in
Wall Thickness
3/32 in
Socket Size
9/16 in
Socket Depth
Standard

Details

Item
Insulated Socket
Finish
Chrome
Socket Shape
12-Point
Drive Type
Hand
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Impact Rated
No
Measurement Type
SAE
Bolt Clearance
19/32 in
Tether Ready
No
Insulated
Yes
Number of Points
12
Material
Steel
Standards
ASTM F1505, IEC 60900
Product Type
Insulated Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Included
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Insulated Socket, Socket Size 9/16 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 19/32 in, Standards ASTM F1505, IEC 60900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.