Insulated Torx Socket
- Mfr # 03850
- Zoro # G323924516
product price:Â
$
44.29
/ea
Key Features
Socket Depth
Standard
Finish
Full Polish
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Insulated
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03850
- Zoro #
- G323924516
- UPC #
- 5052269038503
- Country of Origin
- United Kingdom
Dimensions
- Socket Depth
- Standard
- Drive Size
- 3/8 in
- Overall Length
- 2 19/32 in
- Tip Size
- T50
- Wire Rope Length
- 2 19/32 in
- Length
- 2 19/32 in
Details
- Finish
- Full Polish
- Item
- Socket Bit
- Replaceable Insert Capable
- Fixed Insert
- Includes Insulation
- Insulated
- Number of Points
- 6
- Material
- Alloy Steel
- Measurement Type
- Torx
- Tip Style
- Torx
- Shell Material
- Alloy Steel
Description
Socket Bit, Torx, Tip Size T50, Tip Style Torx, Overall Length 2 19/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.