Zoro Homepage

Socket Wrench Set, SAE

  • Mfr # 03185

  • Zoro # G812192051


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Satin
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Number of Pieces
13
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03185
Zoro #
G812192051
UPC #
5052269988716
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
5/16 in to 7/8 in
Standard Socket Style/Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Wrench Set
Finish
Satin
Number of Pieces
13
Measurement Type
SAE
Container Type
Case
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
Drive Tools Included
Socket Shape
12-Point
Includes Deep Sockets
Deep Sockets Not Included
Material
Chrome Vanadium Steel
Drive Type
Hand
Arc Swing - Minimum
5 Degrees
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Wrenches Included
10" 3/8" Ratchet
Includes Non-Marring
Non-Marring Included
Includes Thin Wall
No Thin Wall
Includes Wrenches
Wrenches Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Insulated
Includes Socket Bits
Socket Bits Not Included

Description

Socket Wrench Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style 12-Point, Drive Size 1/2 in, Drive Type Hand, Chrome Vanadium Steel, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.