Shop ITROLL

G2 Electronics Kit with Installed Polymer Mount & HUNT Mode

  • Mfr # IT.G2.P.H

  • Zoro # G015558906


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
11.25 in
Color
Clear
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IT.G2.P.H
Zoro #
G015558906
UPC #
653801979473
Country of Origin
United States

Dimensions

Depth
11.25 in
Length
12.5 in

Details

Material
Plastic
Color
Clear

Description

This iTroll G2 Electronics Kit comes with HUNT mode enabled. It must be paired with a FIT KIT. iTroll is so revolutionary that it makes all other throttle controllers for trolling obsolete. There is no other controller that can transform itself - in the field - with unlockable software upgrades. There is only a SINGLE MODEL of iTroll that you configure to your exact needs. What this means to you is that you can NEVER have the wrong iTroll in your boat because EVERY feature listed below is in EVERY iTroll. FEATURES ONLY AVAILABLE ON iTROLL: FULLY Weatherproof Design, In - the - Field Unlockable Software Upgrades to add features & functions, 1000 Throttle positions, 32 Character BACKLIT display for user friendliness, Last Idle Display - Allows you to reference the throttle setting where you caught the last fish, SCS - Secondary cruising speed - Reinvents the function of the Max Speed button, DRAG Mode - Reinvents the function of the Idle / Run switch, Neutral Safety Feature - Prevents damaged gearboxes when controlling T Handle throttle motors, HUNT mode: Speed varying program, Adjustable Servo TRAVEL and ROTATION to allow compatibility with the greatest variety of motors, Dual Motor Control Capable - Has the ability to control BOTH the kicker and MAIN motor on the same boat, Has the ability to be used on MAIN motors non-kicker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.