This item is Discontinued.

Itskins Ballistic r Nylon Magsafe Case For Apple Iphone 15 Pro Max, Black AP5U-HMABA-BLCK

Ballistic r Nylon Magsafe Case For Apple Iphone 15 Pro Max, Black (Discontinued)

  • Mfr # AP5U-HMABA-BLCK
  • Zoro # G014531603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5U-HMABA-BLCK
Zoro #
G014531603
UPC #
888842870070
Country of Origin
China

Dimensions

Width
4.32 in
Length
0.74 in

Details

Features
Slim Protection
Color
Black
Material
Plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.