Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itskins Hybrid_r Solid Case For Samsung Galaxy A23 5g Uw, Black And Transparent SGAG-HYBSO-PBTR

Hybrid_r Solid Case For Samsung Galaxy A23 5g Uw, Black And Transparent (Discontinued)

  • Mfr # SGAG-HYBSO-PBTR
  • Zoro # G715572721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGAG-HYBSO-PBTR
Zoro #
G715572721
UPC #
888842001047
Country of Origin
China

Dimensions

Width
4.34 in
Length
0.77 in

Details

Material
Plastics
Color
Black,Clear

Description

Itskins - Hybrid_r Solid Case For Samsung Galaxy A23 5g Uw - Black And Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.