This item is Discontinued.

Itskins Spectrum r Armor Case For Apple Iphone 15 Pro, Black AP5X-SPAOR-BLCK

Spectrum r Armor Case For Apple Iphone 15 Pro, Black (Discontinued)

  • Mfr # AP5X-SPAOR-BLCK
  • Zoro # G414531616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5X-SPAOR-BLCK
Zoro #
G414531616
UPC #
888842931115
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.76 in

Details

Material
Plastics
Color
Black
Features
Slim Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.