Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Itskins Supreme_r Clear Hinge Case With Pen Holder For Samsung Galaxy Z Fold5, Transparent SGQ5-SUPHI-TRPE

Supreme_r Clear Hinge Case With Pen Holder For Samsung Galaxy Z Fold5, Transparent (Discontinued)

  • Mfr # SGQ5-SUPHI-TRPE
  • Zoro # G615572777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGQ5-SUPHI-TRPE
Zoro #
G615572777
UPC #
888842031747
Country of Origin
China

Dimensions

Length
1.04 in
Width
4.46 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Supreme_r Clear Hinge Case With Pen Holder For Samsung Galaxy Z Fold5 - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.