This item is Discontinued.

Itskins Supreme_r Hinge Spark Case With Pen Holder For Samsung Galaxy Z Fold5, Transparent SGQ5-SUSKP-TRPE

Supreme_r Hinge Spark Case With Pen Holder For Samsung Galaxy Z Fold5, Transparent (Discontinued)

  • Mfr # SGQ5-SUSKP-TRPE
  • Zoro # G615572807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGQ5-SUSKP-TRPE
Zoro #
G615572807
UPC #
888842666291
Country of Origin
China

Dimensions

Width
4.37 in
Length
1.06 in

Details

Material
Plastics
Color
Clear

Description

Itskins - Supreme_r Hinge Spark Case With Pen Holder For Samsung Galaxy Z Fold5 - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.