
0308587000
Mfr # CT1616P
Zoro # G407186601
product price: $1.89
/eaSold in multiples of 4 for $7.56
Key Features
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
18,16
Contact Plating
Silver
Amperage Rating
13A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT1616P
Zoro #
G407186601
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16
Details
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
18,16
Contact Plating
Silver
Amperage Rating
13A
Contact Style
Pin
Termination Method
Crimp
Contact Mating Life
100
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.