
1304120003
Mfr # SLEC28P4U
Zoro # G107186611
product price: $26.89
/eaKey Features
Sealing
IP66
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Contact Style
Pin
Contact Mating Life
25
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLEC28P4U
Zoro #
G107186611
UPC #
-
Country of Origin
United States
Details
Sealing
IP66
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Contact Style
Pin
Contact Mating Life
25
Connector Type
Rectangular
Insert Material
Thermoplastic
Connector Style
Receptacle
Shell Material
Thermoplastic
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
No. of Contacts
28
Operating Voltage AC V RMS Max
1000
Contact Plating
Selective Gold/Tin Lead
Termination Method
Crimp
Shell Color
Black
Contacts Supplied
No
Shielding
No
Orientation
Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.