CA3101E2815SBF80A176
Mfr # CB1E2815SCAU
Zoro # G007661171
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Contact Plating
Gold
No of Contacts
35
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contact Style
Pin
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1E2815SCAU
Zoro #
G007661171
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.