Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CAB 10C 1016 PIN RECP CA3102E181PB05F80

CAB 10C 1016 PIN RECP (Discontinued)

  • Mfr # CA3102E181PB05F80
  • Zoro # G507544554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E181PB05F80
Zoro #
G507544554
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

No. of Contacts
10
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-1
Connector Style
Receptacle
Amperage Rating
22A
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.