Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PBF80

  • Zoro # G007544320


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-1
Sealing
IP67
Operating Voltage DC
700
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PBF80
Zoro #
G007544320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Arrangement
18-1
Sealing
IP67
Operating Voltage DC
700
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
A/I
Orientation
Straight
Amperage Rating
22A
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Shielding
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.