Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 SKT RECP

  • Mfr # CA3100E181SB0515

  • Zoro # G407482048


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Service Rating
A/I
Insert Arrangement
18-1
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181SB0515
Zoro #
G407482048
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Style
Pin
Service Rating
A/I
Insert Arrangement
18-1
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Thru Holes
Endbell Type
Shielded Heat Shrink Adaptor
No. of Contacts
10
Sealing
IP67
Specification
VG95234
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.