Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 SKT RECP LINE

  • Mfr # CA3101E181SB01

  • Zoro # G107481938


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
0,75-1,50 mm2
Contact Size
10#15
Contact Mating Life
500
Service Rating
A/I
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181SB01
Zoro #
G107481938
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Crimp Wire Gauge
0,75-1,50 mm2
Contact Mating Life
500
Service Rating
A/I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Termination Method
Crimp
Connector Type
Circular
Amperage Rating
22A
Sealing
IP67
Endbell Type
Cable Clamp
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Mounting Type
Cable
Specification
VG95234
Contact Plating
Silver
Insert Material
Neoprene
Shielding
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.