Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 PIN RECP

  • Mfr # CB02027PC

  • Zoro # G007543491


product price: $36.15
/ea

Key Features

Operating Voltage DC
700
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02027PC
Zoro #
G007543491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Style
Pin
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
14
Shell Material
Aluminum Alloy
Service Rating
A
Connector Style
Receptacle
Contact Plating
Silver
Grommet & Seals Material
Silicone
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Type
Circular
Insert Arrangement
20-27
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.