Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CAB 17C 1716 PIN RECP CA3102E2029PBA176

CAB 17C 1716 PIN RECP (Discontinued)

  • Mfr # CA3102E2029PBA176
  • Zoro # G607541354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PBA176
Zoro #
G607541354
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Contact Style
Pin
Specification
VG95234
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Material
Aluminum Alloy
Insert Arrangement
20-29
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
No. of Contacts
17
Contacts Supplied
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.